
Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 4 1/4 in L, 200 PK
Mfr # 768775-BR-200
Zoro # G306303901
product price: $2,392.99
/pk 200, $11.96/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
768775-BR-200
Zoro #
G306303901
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
7/8"-9
Fastener Length
4 1/4 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A490
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Standards
ASTM A490
Item
Structural Bolt
Description
7/8"-9 x 4 1/4" A490 Structural Bolt Type 1 Heavy Hex Plain Finish,Partially Threaded, 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.