Acorn Nut, 7/16"-14, Stainless Steel, 0.68 in H, 100 PK

  • Mfr # 659261-PR-100

  • Zoro # G006303782


product price:  $179.99
/pk 100, $1.80/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Overall Height
0.68 in
Standards
SAE J483
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
659261-PR-100
Zoro #
G006303782
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Overall Height
0.68 in
Hex Width
0.673 in

Details

Item
Acorn Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Standards
SAE J483
System of Measurement
Inch

Description

7/16"-14 Closed End Acorn Nuts/One Piece Milled/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.