Blind Rivet, Countersunk Head, 3/16 in Dia., 0.45 in L, Stainless Steel Body, 5000 PK

  • Mfr # 341584

  • Zoro # G706301217


product price:  $1,181.99
/pk 5000, $0.24/ea
Free Shipping & Returns

Key Features

Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.12-.25 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
341584
Zoro #
G706301217
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
3/16 in
Body Length
0.45 in
Drill Size
3/16"

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.12-.25 in
System of Measurement
Inch
Rivet Grade
18-8

Description

3/16"x.12"-.25" Countersunk Blind Rivets/Stainless Steel Body/Steel Mandrel/Max Barrel.450",5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products