Shop NEWPORT FASTENERS

Blind Rivet, Dome Head, 3/16 in Dia., 0.950 in L, Stainless Steel Body, 4000 PK

  • Mfr # 591481

  • Zoro # G206301434


product price:  $2,218.99
/pk 4000, $0.55/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.62-.75 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
591481
Zoro #
G206301434
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
3/16 in
Body Length
0.950 in
Drill Size
3/16"

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.62-.75 in
System of Measurement
Inch
Rivet Grade
18-8

Description

3/16" x .62"-.75" Standard Blind Rivets/Stainless Steel Body/Steel Mandrel/Max Barrel.950" , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products