
Blind Rivet, Dome Head, 5/32 in Dia., 0.517 in L, Aluminum Body, 5000 PK
Mfr # 542096
Zoro # G606301249
product price:Â $685.99
/pk 5000, $0.14/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
.18-.31 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
542096
Zoro #
G606301249
UPC #
-
Country of Origin
Unknown
Dimensions
Rivet Diameter
5/32 in
Body Length
0.517 in
Drill Size
5/32"
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.18-.31 in
System of Measurement
Inch
Description
5/32" x .18"-.31" Closed End Blind Rivets/Aluminum Body/Steel Mandrel/Barrel.517" , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.