Shop NEWPORT FASTENERS

Blind Rivet, Large Flanged Head, 1/8 in Dia., 0.337 in L, Stainless Steel Body, 10000 PK

  • Mfr # 445207

  • Zoro # G306301105


product price:  $2,733.99
/pk 10000, $0.27/ea
Free Shipping & Returns

Key Features

Head Type
Large Flanged
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.12-.18 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
445207
Zoro #
G306301105
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
1/8 in
Body Length
0.337 in
Drill Size
1/8"

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.12-.18 in
System of Measurement
Inch
Rivet Grade
18-8

Description

1/8" x .12"-.18" Large Flange Blind Rivets/All Stainless/Barrel.337" , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products