Cable Clamp, Nylon, 1 3/8 in Bundle Dia., Natural, 1-1/8 in L, 2500 PK

  • Mfr # 444828

  • Zoro # G106370394


product price:  $1,928.99
/pk 2500, $0.77/ea
Free Shipping & Returns

Key Features

Material
Nylon
Clamp Color
Natural
Max. Bundle Dia.
1 3/8 in
Mounting Method
Screw
Length
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444828
Zoro #
G106370394
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Bundle Dia.
1 3/8 in
Length
1-1/8 in
Width
1/2 in

Details

Item
Cable Clamp
Material
Nylon
Clamp Color
Natural
Mounting Method
Screw

Description

1 3/8x.20x1.12 Hvy Dty Nylon Cable Clamps/Clamping Dia 1 3/8"/Hole Size: .200"/Contact1.12",2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.