Cable Clamp, Nylon, 1/8 in Bundle Dia., Natural, 0.329 in L, 2500 PK

  • Mfr # 286088

  • Zoro # G506370383


product price:  $278.99
/pk 2500, $0.11/ea
Free Shipping & Returns

Key Features

Material
Nylon
Clamp Color
Natural
Max. Bundle Dia.
1/8 in
Mounting Method
Screw
Length
0.329 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286088
Zoro #
G506370383
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Bundle Dia.
1/8 in
Length
0.329 in
Width
3/8 in

Details

Item
Cable Clamp
Material
Nylon
Clamp Color
Natural
Mounting Method
Screw

Description

1/8x.203x.329 Standard Nylon Cable Clamps/Clamping Dia.: 1/8"/Hole Size: .203"/Contact.329" , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.