Cage Nut, 5/16"-18, 18-8 Stainless Steel, Plain Finish, 500 PK

  • Mfr # 253567

  • Zoro # G906372291


product price:  $3,411.99
/pk 500, $6.82/ea
Free Shipping & Returns

Key Features

Minimum Panel Thickness
0.093 in
Maximum Panel Thickness
0.126 in
Nut Material
18-8 Stainless Steel
Nut Finish
Plain
Overall Width
0.728 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253567
Zoro #
G906372291
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Minimum Panel Thickness
0.093 in
Maximum Panel Thickness
0.126 in
Overall Width
0.728 in

Details

Item
Cage Nut
Nut Material
18-8 Stainless Steel
Nut Finish
Plain
System of Measurement
Inch

Description

5/16-18 Cage Nuts/Stainless Steel/C7957SS-5618-27/Panel Range: .093-.126 , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.