Cap Nut, #10-32, 18-8 Stainless Steel, 0.41 in H, 100 PK

  • Mfr # 440333-PR-100

  • Zoro # G306301471


product price:  $72.15
/pk 100, $0.72/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Height
0.41 in
Standards
SAE J483
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440333-PR-100
Zoro #
G306301471
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Overall Height
0.41 in
Hex Width
0.375 in

Details

Item
Cap Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
SAE J483
System of Measurement
Inch

Description

10-32 Closed End Acorn Nuts/One Piece Milled/18-8 Stainless Steel , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.