This item is Discontinued.

Newport Fasteners Carriage Bolt, 5/16"-18, 2-1/4 in L, Steel, Black Oxide, 500 PK 472271

Carriage Bolt, 5/16"-18, 2-1/4 in L, Steel, Black Oxide, 500 PK (Discontinued)

  • Mfr # 472271
  • Zoro # G206303209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472271
Zoro #
G206303209
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
2-1/4 in

Details

Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch
Neck Type
Square

Description

5/16-18 x 2 1/4" Carriage Bolts/Full Thread/Steel/Black Oxide , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.