Shop NEWPORT FASTENERS

Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 35 mm L, 400 PK

  • Mfr # 656728
  • Zoro # G306308449

product price: 
$
416.99
/pk 400, $1.04/ea
Free Shipping & Returns

Key Features

Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Material
Steel
Finish
Zinc Plated
Standards
DIN 6921
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
656728
Zoro #
G306308449
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Fastener Length
35 mm
Min. Thread Length
35mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
800 N/mm2

Description

M10-1.5 x 35 mm Hex Flange Bolts/Non-Serrated/Grade 8.8/Zinc/DIN6921 , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

Explore more products