Class 8.8, M27-3.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 50 PK
- Mfr # 247791-50
- Zoro # G906292100
product price:Â
$
529.99
/pk of 50, $10.60/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M27-3.00
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247791-50
- Zoro #
- G906292100
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M27-3.00
- Fastener Length
- 50 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
Description
M27-3.0x50mm Hex Head Cap Screws, 8.8, Zinc Plating - Coarse Thread, Fully Threaded,50mm,M27, 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.