Countersunk Washer, Fits Bolt Size #10 , Stainless Steel 8000 PK

  • Mfr # 205550

  • Zoro # G206305272


product price:  $664.99
/pk 8000, $0.08/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Outside Diameter
19/32 in
Thickness
7/64"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205550
Zoro #
G206305272
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
19/32 in
Thickness
7/64"

Details

Item
Countersunk Washer
Material
Stainless Steel
System of Measurement
Inch

Description

#10 Countersunk Finishing Washers/Stainless Steel/Outer Diameter: 19/32"/Thickness: 7/64" , 8000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.