
Countersunk Washer, Fits Bolt Size #10 , Steel Black Zinc Finish, 8000 PK
Mfr # 706600
Zoro # G706305260
product price:Â $1,290.99
/pk 8000, $0.16/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Zinc
Outside Diameter
19/32 in
Thickness
7/64"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
706600
Zoro #
G706305260
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#10
Outside Diameter
19/32 in
Thickness
7/64"
Details
Item
Countersunk Washer
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Description
#10 Countersunk Finishing Washers/Steel/Black Zinc/Outer Diameter: 19/32"/Thickness: 7/64" , 8000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.