Countersunk Washer, Fits Bolt Size #12 , Stainless Steel 4000 PK

  • Mfr # 490558

  • Zoro # G306305233


product price:  $1,252.99
/pk 4000, $0.31/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Outside Diameter
21/32 in
Thickness
1/8"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490558
Zoro #
G306305233
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#12
Outside Diameter
21/32 in
Thickness
1/8"

Details

Item
Countersunk Washer
Material
Stainless Steel
System of Measurement
Inch

Description

#12 Countersunk Finishing Washers/Stainless Steel/Outer Diameter: 21/32"/Thickness: 1/8" , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.