Countersunk Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 2500 PK

  • Mfr # 369352

  • Zoro # G806305269


product price:  $483.99
/pk 2500, $0.19/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
25/32 in
Thickness
5/32"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
369352
Zoro #
G806305269
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4"
Outside Diameter
25/32 in
Thickness
5/32"

Details

Item
Countersunk Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch

Description

1/4" Countersunk Finishing Washers/Steel/Black Oxide/Outer Dia.: 25/32"/Thickness: 5/32" , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.