Countersunk Washer, Fits Bolt Size 5/16" , Stainless Steel 1500 PK

  • Mfr # 453341

  • Zoro # G906305282


product price: $595.99
/pk 1500, $0.40/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Outside Diameter
15/16 in
Thickness
3/16"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453341
Zoro #
G906305282
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16"
Outside Diameter
15/16 in
Thickness
3/16"

Details

Item
Countersunk Washer
Material
Stainless Steel
System of Measurement
Inch

Description

5/16" Countersunk Finishing Washers/Stainless Steel/Outer Diameter: 15/16"/Thickness: 3/16" , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.