Countersunk Washer, Fits Bolt Size #6 , Steel Nickel Plated Finish, 10000 PK

  • Mfr # 761499

  • Zoro # G406305263


product price:  $1,154.99
/pk 10000, $0.12/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Nickel Plated
Outside Diameter
15/32 in
Thickness
5/64"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
761499
Zoro #
G406305263
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Outside Diameter
15/32 in
Thickness
5/64"

Details

Item
Countersunk Washer
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch

Description

#6 Countersunk Finishing Washers/Steel/Nickel/Outer Diameter: 15/32"/Thickness: 5/64" , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products