
Shop NEWPORT FASTENERS
See all product information
Coupling Nut, 3/8"-16, Steel, Grade A, Hot Dipped Galvanized, 1-3/4 in Lg, 9/16 in Hex Wd, 500 PK
Mfr # 331381-BR-500
Zoro # G606318117
product price:Â $674.99
/pk 500, $1.35/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Hex Width
9/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
331381-BR-500
Zoro #
G606318117
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Overall Length
1-3/4 in
Hex Width
9/16 in
Details
Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
3/8"-16 x 1 3/4" Hex Coupling Nuts/A563 Grade A Steel/Hot Dip Galvanized (Quantity: TRUE, 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.