Shop NEWPORT FASTENERS

Coupling Nut Reducer, 3/4"-10 and 5/8"-11, Steel, Grade A, Zinc Plated, 1-1/2 in Lg, 1 in Hex Wd

  • Mfr # NB303501P-10

  • Zoro # G706318024


product price:  $93.15
/pk 10, $9.32/ea

Key Features

Thread Size
3/4"-10 and 5/8"-11
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NB303501P-10
Zoro #
G706318024
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10 and 5/8"-11
Overall Length
1-1/2 in
Hex Width
1 in

Details

Item
Coupling Nut Reducer
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

3/4-10 to 5/8-11 x 1 1/2" Reducer Coupling Nuts/A563 Grade A Steel/Zinc , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.