This item is Discontinued.

Newport Fasteners Deck Screw, #10 x 6 in, Steel, Flat Head, Square Drive, 750 PK 271857

Deck Screw, #10 x 6 in, Steel, Flat Head, Square Drive, 750 PK (Discontinued)

  • Mfr # 271857
  • Zoro # G306358512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
271857
Zoro #
G306358512
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
6 in

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch

Description

#10 x 6" Deck Screws/Square/Bugle Head/Steel/Dacrotized , 750PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.