Deck Screw, #8 x 1-5/8 in, Flat Head, Combination Phillips/Slotted Drive, 25 PK

  • Mfr # 735841-25

  • Zoro # G606358502


product price:  $341.99
/pk 25, $13.68/ea
Free Shipping & Returns

Key Features

Flat Head
Combination Phillips/Slotted Drive
Screw Size
#8
Fastener Length
1-5/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
735841-25
Zoro #
G606358502
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1-5/8 in

Details

Head Type
Flat
Drive
Combination Phillips/Slotted
Item
Deck Screw
System of Measurement
Inch

Description

#8 x 1 5/8" Deck Screws/ Tan/ ACQ Compatible/ Combo Drive - Square and Phillips , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products