Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 3000 PK

  • Mfr # V03317-BR-3000

  • Zoro # G606358519


product price:  $764.99
/pk 3000, $0.25/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Screw Size
#8
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V03317-BR-3000
Zoro #
G606358519
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1-5/8 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Item
Deck Screw
System of Measurement
Inch

Description

#8x1-5/8" St. Steel Deck Screw Phil. Drive, Bugle Hd Type 171-1/8" L, #8 Screw Dia., 1-5/8"L, 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products