Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 2000 PK

  • Mfr # 335602-2000

  • Zoro # G706358433


product price: $239.99
/pk 2000, $0.12/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
Steel
Finish
Zinc & Yellow Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335602-2000
Zoro #
G706358433
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
3 in

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc & Yellow Plated
Item
Deck Screw
System of Measurement
Inch

Description

#8 x 3" Deck Screws/Square/Bugle Head/Steel/Zinc Yellow Plating , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products