
Flat Washer, For Screw Size 3/4" , Steel Plain Finish, 25 PK
Mfr # 208809
Zoro # G506353133
product price: $918.99
/pk 25, $36.76/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
Outside Diameter
2.993 in - 3.020 in
Minimum Thickness
0.230 in
Maximum Thickness
0.280 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208809
Zoro #
G506353133
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
3/4"
Outside Diameter
2.993 in - 3.020 in
Minimum Thickness
0.230 in
Maximum Thickness
0.280 in
Details
Item
Flat Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Description
3/4" Dock Washers/Steel/Plain/Outer Dia.: 2.993" - 3.020"/Thickness Range : .230" - .280" , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.