Double Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK

  • Mfr # 496105

  • Zoro # G206315202


product price:  $123.99
/pk 50, $2.48/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Zinc Plated
Drill Bit Size
1/2"
Minimum Hole Depth
1/2"
Thread Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
496105
Zoro #
G206315202
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/4"
Drill Bit Size
1/2"
Minimum Hole Depth
1/2"
Thread Size
1/4"

Details

Item
Double Lag Shield
Material
Alloy Steel
Finish
Zinc Plated

Description

1/4" Double Expansion Anchors/Zinc Alloy/Recommended Hole Diameter: 1/2" , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.