
Dowel Pin, 3/16 in Nominal Dia, 7/8 in L, Steel, 100 PK
Mfr # 395222
Zoro # G306305677
product price:Â $68.75
/pk 100, $0.69/eaKey Features
System of Measurement
Inch
Nominal Diameter
3/16 in
Shank Length
7/8 in
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
395222
Zoro #
G306305677
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Diameter
3/16 in
Shank Length
7/8 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Bright
Description
3/16" x 7/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.