Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 9/32" L, Aluminum Body, 1000 PK

  • Mfr # 259369

  • Zoro # G606353156


product price:  $1,173.99
/pk 1000, $1.17/ea
Free Shipping & Returns

Key Features

Rivet Head Style
Countersunk Head
Rivet Body Material
Aluminum
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
259369
Zoro #
G606353156
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Dia.
5/32"
Rivet Length
9/32"

Details

Item
Drive Pin Rivets
Rivet Head Style
Countersunk Head
Rivet Body Material
Aluminum
System of Measurement
Inch

Description

5/32" x 9/32" Countersunk Head Drive Pin Rivets/Aluminum Body/SS Mandrel , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.