Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 700 PK

  • Mfr # 575537-700

  • Zoro # G606306138


product price:  $85.19
/pk 700, $0.12/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#10
Fastener Length
3-1/2 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
575537-700
Zoro #
G606306138
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine

Description

#10 x 3 1/2" Fine Drywall Screws/Phillips/Bugle Head/Steel/Phosphate Finish , 700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.