Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 400 PK

  • Mfr # 136272

  • Zoro # G306306247


product price:  $463.99
/pk 400, $1.16/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Screw Size
#10
Fastener Length
6 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136272
Zoro #
G306306247
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
6 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine

Description

#10 x 6" Fine Drywall Screws/Phillips/Bugle Head/Steel/Black Phosphate , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.