
Drywall Screw, #6 x 1-1/2 in, Steel, Flat Head Phillips Drive, 6000 PK
Mfr # 949583-6000
Zoro # G306306131
product price:Â $265.99
/pk 6000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
949583-6000
Zoro #
G306306131
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
1-1/2 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Description
#6-9 x 1 1/2" Coarse Drywall Screws/Phillips/Bugle Head/Steel/Zinc Plating , 6000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.