Shop NEWPORT FASTENERS
See all product information
Create Account
Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 100 PK
- Mfr # 524765-100
- Zoro # G106306218
product price:Â
$
25.39
/pk of 100, $0.25/ea
Key Features
Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
1-1/4 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 524765-100
- Zoro #
- G106306218
- UPC #
- -
- Country of Origin
- Unknown
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Phosphate
- Item
- Drywall Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/4 in
Description
#6 x 1 1/4" Coarse Drywall Screws/Phillips/Bugle Head/Steel/Phosphate Finish , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.