Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 100 PK

  • Mfr # 633915-100

  • Zoro # G306306278


product price:  $23.99
/pk 100, $0.24/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
1-1/8 in
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
633915-100
Zoro #
G306306278
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1-1/8 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse

Description

#6 x 1 1/8" Coarse Drywall Screws/Phillips/Bugle Head/Steel/Zinc Yellow Plating , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products