
Drywall Screw, #6 x 1-7/8 in, Steel, Flat Head Phillips Drive, 4000 PK
Mfr # 341747
Zoro # G306302003
product price:Â $581.99
/pk 4000, $0.15/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
341747
Zoro #
G306302003
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
1-7/8 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Tip Type
Drilling
Description
#6 x 1 7/8" Self-Drilling Drywall Screws/Phillips/Bugle Head/Steel/Black Phosphate , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.