Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 10000 PK

  • Mfr # 721594

  • Zoro # G006306905


product price:  $802.99
/pk 10000, $0.08/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Drilling Tip
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
721594
Zoro #
G006306905
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Tip Type
Drilling

Description

#6 x 1" Self-Drilling Drywall Screws/Phillips/Bugle Head/Steel/Black Phosphate , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.