
Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 3000 PK
Mfr # 381282
Zoro # G106306263
product price:Â $173.99
/pk 3000, $0.06/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
2-1/4 in
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
381282
Zoro #
G106306263
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#6
Fastener Length
2-1/4 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Description
#6 x 2 1/4" Coarse Drywall Screws/Phillips/Bugle Head/Steel/Zinc Yellow , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.