Drywall Screw, #7 x 1-1/2 in, Steel, Flat Head Phillips Drive, 3500 PK

  • Mfr # 882757

  • Zoro # G106306232


product price:  $410.99
/pk 3500, $0.12/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Screw Size
#7
Fastener Length
1-1/2 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
882757
Zoro #
G106306232
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#7
Fastener Length
1-1/2 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse

Description

#7 x 1 1/2" Coarse Drywall Screws/Phillips/Bugle Head/Steel/Black Phosphate , 3500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.