
Drywall Screw, #7 x 1-1/4 in, Steel, Flat Head Square Drive, 4000 PK
Mfr # 463562
Zoro # G606306183
product price:Â $432.99
/pk 4000, $0.11/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
463562
Zoro #
G606306183
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#7
Fastener Length
1-1/4 in
Details
Head Type
Flat
Drive
Square
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Description
#7 x 1 1/4" Coarse Drywall Screws/Square/Bugle Head/Steel/Black Phosphate , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.