Drywall Screw, #7 x 3 in, Steel, Trim Head Square Drive, 2000 PK

  • Mfr # 225438

  • Zoro # G606306275


product price:  $891.99
/pk 2000, $0.45/ea
Free Shipping & Returns

Key Features

Trim Head
Square Drive
Screw Size
#7
Material
Steel
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
225438
Zoro #
G606306275
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#7
Fastener Length
3 in

Details

Head Type
Trim
Drive
Square
Material
Steel
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse

Description

#7x3" Coarse Drywall Screws/Square Drive/Trim Head/18-8 St. Steel/Type 172000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.