Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Phillips Drive, 2000 PK

  • Mfr # 394216

  • Zoro # G206301588


product price:  $308.99
/pk 2000, $0.15/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Drilling Tip
Drive Size
#2
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
394216
Zoro #
G206301588
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
#2

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Drywall Screw
System of Measurement
Inch
Tip Type
Drilling

Description

#8 x 1 1/2" Self-Drilling Drywall Screws/Phillips/Bugle Head/Steel/Zinc/#2 Drill Point , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.