Shop NEWPORT FASTENERS
See all product information
Create Account
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2000 PK
- Mfr # 877370
- Zoro # G006306066
product price:Â
$
413.99
/pk of 2000, $0.21/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#8
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 877370
- Zoro #
- G006306066
- UPC #
- -
- Country of Origin
- Unknown
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Yellow
- Item
- Drywall Screw
- System of Measurement
- Inch
- Thread Type
- Coarse
Dimensions
- Screw Size
- #8
- Fastener Length
- 2-1/2 in
Description
#8 x 2 1/2" Coarse Drywall Screws/Phillips/Bugle Head/Steel/Zinc Yellow , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.