Drywall Screw, #8 x 2-3/4 in, Steel, Flat Head Phillips Drive, 2000 PK

  • Mfr # 785551

  • Zoro # G606306220


product price:  $418.99
/pk 2000, $0.21/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Screw Size
#8
Fastener Length
2-3/4 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
785551
Zoro #
G606306220
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8
Fastener Length
2-3/4 in

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse

Description

#8 x 2 3/4" Coarse Drywall Screws/Phillips/Bugle Head/Steel/Black Phosphate , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.