
Drywall Screw, #8 x 2-5/8 in, Steel, Flat Head Phillips Drive, 1600 PK
Mfr # 207584
Zoro # G806299377
product price:Â $460.99
/pk 1600, $0.29/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
207584
Zoro #
G806299377
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
2-5/8 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Tip Type
Drilling
Description
#8 x 2 5/8" Self-Drilling Drywall Screws/Phillips/Bugle Head/Steel/Black Phosphate , 1600PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.