This item is Discontinued.

Newport Fasteners External Tooth Lock Washer, For Screw Size #2 18-8 Stainless Steel, 10000 PK 764030

External Tooth Lock Washer, For Screw Size #2 18-8 Stainless Steel, 10000 PK (Discontinued)

  • Mfr # 764030
  • Zoro # G006370890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
764030
Zoro #
G006370890
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#2
Outside Diameter
0.177-0.189 in
Minimum Thickness
0.01 in
Maximum Thickness
0.013 in
Inside Diameter
0.086-0.095 in

Details

Item
External Tooth Lock Washer
Material
18-8 Stainless Steel
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

#2 External Tooth Lock Washers/18-8 St. Steel/Outer Dia .177"-.189"/Thickness 010"-.013",10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.