External Tooth Lock Washer, For Screw Size 5/16 in 410 Stainless Steel, Plain Finish, 5000 PK

  • Mfr # 238338

  • Zoro # G806370861


product price:  $1,358.99
/pk 5000, $0.27/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Finish
Plain
Outside Diameter
0.588-0.61 in
Minimum Thickness
0.028 in
Maximum Thickness
0.034 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238338
Zoro #
G806370861
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.588-0.61 in
Minimum Thickness
0.028 in
Maximum Thickness
0.034 in
Inside Diameter
0.32-0.332 in

Details

Item
External Tooth Lock Washer
Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

5/16" External Tooth Lock Washers/410 St. Steel/Outer Dia .588"-.610"/Thickness 028"-.034",5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products