External Tooth Lock Washer, For Screw Size 5/8 in Steel, Yellow Zinc Finish, 2000 PK

  • Mfr # 890678

  • Zoro # G906370808


product price:  $745.99
/pk 2000, $0.37/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Yellow Zinc
Outside Diameter
1.045-1.07 in
Minimum Thickness
0.042 in
Maximum Thickness
0.050 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
890678
Zoro #
G906370808
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/8 in
Outside Diameter
1.045-1.07 in
Minimum Thickness
0.042 in
Maximum Thickness
0.050 in
Inside Diameter
0.641-0.663 in

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Yellow Zinc
Standards
ASME B18.21.1
System of Measurement
Inch

Description

5/8" External Tooth Lock Washers/Zinc Yellow/Outer Dia 1.045"-1.070"/Thickness 042"-.050",2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products