External Tooth Lock Washer, For Screw Size M3 18-8 Stainless Steel, 10000 PK

  • Mfr # 401773

  • Zoro # G306370835


product price:  $355.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Outside Diameter
5.7-6 mm
Maximum Thickness
0.8 mm
Standards
DIN 6797A
Inside Diameter
3.2-3.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401773
Zoro #
G306370835
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M3
Outside Diameter
5.7-6 mm
Maximum Thickness
0.8 mm
Inside Diameter
3.2-3.38 mm

Details

Item
External Tooth Lock Washer
Material
18-8 Stainless Steel
Standards
DIN 6797A
System of Measurement
Metric
Material Grade/Class
Not Graded

Description

M3 External Tooth Lock Washers/18-8 Stainless Steel/DIN6797A , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.