External Tooth Lock Washer, For Screw Size M5 18-8 Stainless Steel, 10000 PK

  • Mfr # 759193

  • Zoro # G906370914


product price:  $368.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Outside Diameter
9.6-10 mm
Maximum Thickness
1.2 mm
Standards
DIN 6797A
Inside Diameter
5.3-5.48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
759193
Zoro #
G906370914
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M5
Outside Diameter
9.6-10 mm
Maximum Thickness
1.2 mm
Inside Diameter
5.3-5.48 mm

Details

Item
External Tooth Lock Washer
Material
18-8 Stainless Steel
Standards
DIN 6797A
System of Measurement
Metric
Material Grade/Class
Not Graded

Description

M5 External Tooth Lock Washers/18-8 Stainless Steel/DIN6797A , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.