External Tooth Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 4000 PK

  • Mfr # 609486

  • Zoro # G706370848


product price:  $1,104.99
/pk 4000, $0.28/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
0.88-0.9 in
Minimum Thickness
0.037 in
Maximum Thickness
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
609486
Zoro #
G706370848
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.88-0.9 in
Minimum Thickness
0.037 in
Maximum Thickness
0.045 in
Inside Diameter
0.513-0.53 in

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch

Description

1/2" External Tooth Lock Washers/Black Oxide/Outer Dia .880" - .900"/Thickness 037" - .045",4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products